missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Borosilicate Glass Funnel

Product Code. 10758241 Shop All Brand Products
Click to view available options
Diameter (Metric)Top:
35mm
40mm
50mm
55mm
60mm
70mm
80mm
100mm
120mm
150mm
Length (Metric) Stem:
35mm
40mm
50mm
55mm
60mm
70mm
80mm
100mm
120mm
150mm
Unit Size:
Each

Product Code. 10758241

Brand: BRAND™ 145530

Only null left
Add to basket
Add to basket

Manufactured from borosilicate glass. BRAND™ Borosilicate Glass Funnel includes a ground or fire-polished upper rim. Short stem provides optimal filtration. Angled at 60°C.

  • Manufactured from borosilicate glass.
  • Ground or fire-polished upper rim.
  • Short stem provides optimal filtration.
  • Angled at 60°C.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric)Top 70mm
Diameter (Metric) Stem 8mm
Material Borosilicate Glass
Angle 60°
Length (Metric) Stem 70mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.