missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ General Purpose Borosilicate Homogenizer Mortars

For use during the initial stages of sample preparation to break down and disrupt a range of materials such as animal or plant tissues, foodstuffs and soil. Fisherbrand™ General Purpose Borosilicate Homogenizer Mortars are tissue grinders manufactured from durable borosilicate glass.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 0.04500kg

 View more versions of this product

Product Code. 15321321

  • 69.00 € / Each
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

  • Autoclavable
  • Available in a range of capacities
  • For use with Fisherbrand Borosilicate Homogenizer Pestles
Specifications

Specifications

0.152 - 0.254mm
5 mL
Homogenizers
195mm
Yes
Borosilicate Glass
65mm
Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers