missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ General Purpose Borosilicate Homogenizer Mortars
For use during the initial stages of sample preparation to break down and disrupt a range of materials such as animal or plant tissues, foodstuffs and soil. Fisherbrand™ General Purpose Borosilicate Homogenizer Mortars are tissue grinders manufactured from durable borosilicate glass.
Brand: Fisherbrand™ 22002F
Description
- Autoclavable
- Available in a range of capacities
- For use with Fisherbrand Borosilicate Homogenizer Pestles
Specifications
0.152 - 0.254mm | |
10 mL | |
Homogenizers | |
215mm |
Autoclavable | |
Borosilicate Glass | |
75mm | |
Glass |