missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Graduated Cylinder
Measure liquids with blue ceramic scale graduated glass cylindars. The Fisherbrand™ borosilicate glass graduated cylindawith hexagonal base and spout
Brand: Fisherbrand™ FB55217
Description
- DIN 12680, BS 604, ISO 4788
- Graduated in blue ceramic
- Borosilicate Glass
- Hexagonal base
- Spouted
- Individual reorder code on each product
Specifications
Hexagonal | |
Graduated Cylinder | |
BS 604, DIN 12680, ISO 4788 | |
2000 mL | |
20 mL |
Blue | |
Borosilicate Glass | |
B | |
Blue Ceramic |