missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Graduated Cylinder in Squat Format
Measure liquids with squat format glass cylindar. The Fisherbrand™ borosilicate graduated cylinder in squat format has blue ceramic scale and hexagonal base.
Brand: Fisherbrand™ FB55683
This item is not returnable.
View return policy
Description
- Graduated measuring cylinder
- Squat
- Class B
- Borosilicate glass
- Hexagonal base

Specifications
Hexagonal | |
Graduated Measuring Cylinder | |
Borosilicate Glass | |
B | |
22 mm | |
Blue Ceramic | |
Autoclavable |
Blue | |
±0.3 mL | |
ISO 4788 | |
10 mL | |
75 mm | |
1 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction