missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Graduated Cylinder in Squat Format
Measure liquids with squat format glass cylindar. The Fisherbrand™ borosilicate graduated cylinder in squat format has blue ceramic scale and hexagonal base.
Brand: Fisherbrand™ FB55687
Description
- Graduated measuring cylinder
- Squat
- Class B
- Borosilicate glass
- Hexagonal base
Specifications
Hexagonal | |
Graduated Measuring Cylinder | |
Borosilicate Glass | |
B | |
32 mm | |
Blue Ceramic | |
Autoclavable |
Blue | |
±1 mL | |
ISO 4788 | |
50 mL | |
140 mm | |
2 mL |