missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Test Tubes, Borosilicate Glass 3.3, rimless, heavy wall
Manufactured from borosilicate glass with a heavy wall design for strong resistance to heat and chemicals. Fisherbrand™ Borosilicate Glass Heavy Wall Rimless Test Tubes are ideal for chemical and biological work.
77.30 € - 90.65 €
Product Code | Brand | Diameter (Metric) | Length (Metric) | Capacity (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Capacity (Metric) | Price | Quantity & Availability | |||
15892275
|
Fisherbrand™
90106130 |
16 mm | 125 mm | 14 mL |
77.30 €
Pack of 100 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
15862295
|
Fisherbrand™
90106164 |
16 mm | 150 mm | 17 mL |
90.65 €
Pack of 100 |
Estimated Shipment: 09-01-2025
Log in to see stock. |
|||
Description
- Transferring substances and liquids into other states of aggregation and thus initiating further reactions is very important for the daily work in the laboratory. A wide variety of vessels, apparatus and equipment are used for this work. Reaction controls, test series and preliminary samples are usually carried out in test tubes due to the small amounts of substance removed.
- Manufactured from borosilicate glass 3.3
- Thick-walled and therefore mechanically very resistant
- With round bottom
Specifications
ISO 4142 | |
Borosilicate Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title