missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Borosilicate Glass Medium Wall Rimless Test Tube

Manufactured from borosilicate glass with a medium wall design. Fisherbrand™ Borosilicate Glass Medium Wall Rimless Test Tubes are ideal for chemical and biological work.

39.32 € - 76.62 €

Specifications

Certifications/Compliance ISO 4142
Material Borosilicate Glass
Quantity 100 Pack
Rimmed No
View More Specs

Products 6
Product Code Brand Diameter (Metric) Length (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Length (Metric) Price Quantity & Availability  
11912208
View Documents
Fisherbrand™
FB63141
10 mm 75 mm N/A
N/A
11922208
View Documents
Fisherbrand™
FB63142
12 mm 75 mm N/A
N/A
11942208
View Documents
Fisherbrand™
FB63144
16 mm 100 mm N/A
N/A
11952208
View Documents
Fisherbrand™
FB63145
16 mm 125 mm N/A
N/A
11972208
View Documents
Fisherbrand™
FB63147
18 mm 150 mm N/A
N/A
12088099
View Documents
Fisherbrand™
FB63146
16 mm 150 mm N/A
N/A
Description

Description

  • Features: rimless medium walls
  • Grade: 3.3 borosilicate glass test tubes
  • Complies to: ISO 4142
Specifications

Specifications

ISO 4142
Borosilicate Glass
100 Pack
No
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.