missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Borosilicate Glass Medium Wall Rimmed Test Tube
Manufactured from borosilicate glass with a medium wall design. Fisherbrand™ Borosilicate Glass Medium Wall Rimmed Test Tubes are ideal for chemical and biological work.
40.69 € - 82.10 €
Specifications
Certifications/Compliance | ISO 4142 |
---|---|
Material | Borosilicate Glass |
Rimmed | Yes |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
11932198
|
Fisherbrand™
FB63131 |
10 mm | 75 mm | N/A | |||||
11952198
|
Fisherbrand™
FB63133 |
12 mm | 100 mm | N/A | |||||
11962198
|
Fisherbrand™
FB63134 |
16 mm | 100 mm | N/A | |||||
11972198
|
Fisherbrand™
FB63135 |
16 mm | 125 mm | N/A | |||||
11982198
|
Fisherbrand™
FB63136 |
16 mm | 150 mm |
62.02 €
Pack of 100 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
||||
11992198
|
Fisherbrand™
FB63137 |
18 mm | 150 mm | N/A | |||||
11982178
|
Fisherbrand™
FB63138 |
24 mm | 150 mm | N/A | |||||
Description
- Features: rimmed medium walls
- Grade: 3.3 borosilicate glass test tubes
- Complies to: ISO 4142
Specifications
ISO 4142 | |
Borosilicate Glass | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title