Learn More
Fisherbrand™ Borosilicate Glass Narrow Neck Erlenmeyer Flasks
Constructed of borosilicate glass. Fisherbrand™ Borosilicate Glass Narrow Neck Erlenmeyer Flasks are conical and graduated.
Brand: Fisherbrand™
45.53 EUR valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.41300kg
Description
- Graduated
- ISO 1773
- Borosilicate glass
- Conical
Specifications
ISO 1773 | |
200 mL | |
135 mm | |
Yes | |
79 mm |
34 mm | |
Borosilicate Glass | |
Conical | |
Narrow |