missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Potter-Elvehjem Homogenizers
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 mL
10 mL
15 mL
30 mL
55 mL
Unit Size:
Each
Description
- Fully autoclavable
- Available in a range of capacities
- Grinding Clearance Pestle and Mortar of 0.076 - 0.126mm
- Manufactured using precision bore glass with a PTFE pestle
- Supplied with a stainless steel rod for use with an electric motor
- Optional stainless steel handle for manual grinding is available separately (Mfr. No. 20310)
Specifications
Specifications
| Clearance (Metric) | 0.076 - 0.126mm |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 55 mL |
| Material | Borosilicate Glass |
| Product Type | Homogenizers |
| Length (Metric) | 125mm |
| Length (Metric) Pestle | 250mm |
| Pestle Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering