missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Borosilicate Glass RV 10.6 Reflux Distill Vertical Condensers
Shop All IKA Products
Click to view available options
Includes:
Coating
Without Coating
Unit Size:
Each
Specifications
Specifications
| Material | Borosilicate Glass |
| Type | Reflux Distill Condenser Vertical |
| Includes | Without Coating |
| Material (Coating) | SURLYN |
| Quantity | 1 Each |
| Temperature (Metric) Range | -30°C to +60°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction