missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Borosilicate Glass Shell Vials
Available in clear or amber Type 1 glass. JG Finneran Associates™ Borosilicate Glass Shell Vials are limited volume shell vials that feature thicker walls and precisely designed conical bottoms. Available in multiple sizes; many are designed for use in Waters WISP™ autosamplers.
Brand: JG Finneran Associates™ 4100M-1545
This item is not returnable.
View return policy
Description
- Available in clear or amber Type I borosilicate glass for easy disposal
- Vials feature thicker walls for safer sample handling
- Limited volume shell vials
- Precisely designed conical bottom permits maximum sample evacuation
- Most sizes are designed to work in the Waters WISP™ 96 position autosampler
Specifications
15 mm | |
Borosilicate Glass | |
Chromatography | |
100 | |
Snap Cap | |
100/Pk. | |
Waters WISP™ 96 Position Autosampler |
Clear | |
4 mL | |
Snap Plug | |
Conical | |
45 mm | |
White |