missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Glass Screw Thread Vials, 12 x 32mm
Available with a wide R.A.M. 9mm neck (for robotic arm autosamplers) or with a narrow 8-425 neck (for narrow neck autosamplers). JG Finneran Associates™ Glass Screw Thread Vials, 12 x 32mm are available in clear or amber glass, and include options with a graduated marking spot.
20.55 € - 48.25 €
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Borosilicate Glass |
Volume (Metric) | 2 mL |
No. per Pack | 100 |
Closure Type | Screw Cap |
Product Code | Brand | Color | Neck Style | For Use With (Application) | Marking Spot | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Neck Style | For Use With (Application) | Marking Spot | Price | Quantity & Availability | ||
10782192
|
JG Finneran Associates™
32008-1232A |
Amber | 8-425 Narrow Neck Screw Thread | Autosamplers requiring narrow neck vials | No |
21.85 €
Pack of 100 |
In Stock
Log in to see stock. |
||
10187360
|
JG Finneran Associates™
32008M-1232 |
Clear | 8-425 Narrow Neck Screw Thread | Autosamplers requiring narrow neck vials | White | N/A | |||
12356989
|
JG Finneran Associates™
32008M-1232A |
Amber | 8-425 Narrow Neck Screw Thread | Autosamplers requiring narrow neck vials | White |
25.70 €
Pack of 100 |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||
12307059
|
JG Finneran Associates™
32009-1232 |
Clear | 9 mm R.A.M. Large Opening Screw Thread | Robotic arm autosamplers | No |
20.55 €
Pack of 100 |
In Stock
Log in to see stock. |
||
12317059
|
JG Finneran Associates™
32009E-1232 |
Clear | 9 mm R.A.M. Large Opening Screw Thread | Robotic arm autosamplers | White |
46.70 €
Pack of 100 |
In Stock
Log in to see stock. |
||
12337059
|
JG Finneran Associates™
32009E-1232A |
Amber | 9 mm R.A.M. Large Opening Screw Thread | Robotic arm autosamplers | White |
27.61 €
Pack of 100 |
In Stock
Log in to see stock. |
||
Description
- Crimp style height with the convenience of a screw thread configuration
- Choose from clear or amber Type I borosilicate glass
- Available with graduated marking spots, which facilitate filling vials to a desired level and viewing sample volumes
- R.A.M.™ vials use a 9mm screw top and are designed specifically to work in robotic arm autosamplers
- Narrow opening vials allow use of standard 8-425mm screw closures/septa, for use in autosamplers requiring narrow neck vials
Specifications
12 mm | |
2 mL | |
Screw Cap | |
100 Pk. |
Borosilicate Glass | |
100 | |
32 mm |