missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasinstrumente™ Glass Weighing Scoops
Empties completely without any loss of material. Lenz Laborglasinstrumente™ Glass Weighing Scoops are manufactured from durable DURAN™ borosilicate glass.
23.68 € - 25.49 €
Specifications
Quantity | 1 Ea. |
---|---|
Product Type | Weighing Scoop |
For Use With (Application) | Used for complete emptying without losses |
Material | Borosilicate Glass |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10064453
|
Lenz Laborglasinstrumente™
05568003 |
82 mm |
23.68 €
Each |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
10465205
|
Lenz Laborglasinstrumente™
05568006 |
95 mm |
25.49 €
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
Description
- Weighing scoop/funnel combination
- Available in a range of sizes
- Corrosion-free and resistant to thermal shock
Specifications
1 Ea. | |
Weighing Scoop | |
Used for complete emptying without losses | |
Borosilicate Glass |