missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Custom Cleaned Clear Boston Round Bottles
32.98 EUR valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Capacity (Metric):
30 mL
60 mL
250 mL
500 mL
1000 mL
Description
- Narrow mouth
- Pre-cleaned for visible particulates using deionised water
- With white polypropylene cap with PTFE faced foamed polyethylene liner
Specifications
Capacity | 8.45 oz., 250mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Cleaning Procedure | USP purified Water |
Color | Clear |
Material | Soda Lime Glass |
Length (Metric) | 76mm |
Quantity | 12/PK. |
Closure Color | White |
Liner Material | PTFE |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'