missing translation for 'onlineSavingsMsg'
Learn More

B2M™ Bottle Brushes

Product Code. p-8000510
Click to view available options
Length (Metric) Handle:
500 mm
Length (Metric) Brush:
100 mm
Diameter (Metric) Bristle:
5 mm
13 mm
Tip Type:
Return End
Without Tip
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10783967

Brand: B2M™ E0135/261

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Clean all types of bottles and tubes. B2M™ Bottle Brushes are available with silk, nylon or goat hair bristles for the full range of uses. Brush styles and sizes are available for efficient cleaning of any size or type of receptacle.

  • Three choices of bristles:
    • White silk bristles for general cleaning use
    • Nylon bristles are very resistant for use with aggressive substances
    • Goat hair bristles are very soft for delicate cleaning
  • A variety of tip styles, including: bound-bristle, 2 wicks, cotton and shell tips
  • For cleaning all receptacles: tubes, burettes, balls and bottles

Specifications

Product Type Bottle Brush
Bristle Material Nylon
Tip Type Return End
Diameter (Metric) Bristle 13 mm
For Use With (Application) General purpose cleaning, With aggressive substances
For Use With (Equipment) Test Tube
Length (Metric) Brush 100 mm
Length (Metric) Handle 500 mm
Quantity 10 Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.