missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- With interchangeable ground-in amber pipette
- Clear glass, plastic cap and glass rod
- Capacity of approx. 40mL
Specifications
Specifications
Capacity (Metric) | 40 mL |
Color | Clear |
For Use With (Application) | Microscopy and staining |
Includes | Ground-in amber pipette, glass rod |
Height (Metric) With Closure | 100 mm |
Material | Glass |
Closure Included | Yes |
Height (Metric) | 60 mm |
Product Type | Cedar Oil Bottle |
Closure Material | Plastic |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Karl Hecht™ Bottle for Cedar Oil >
Spot an opportunity for improvement?Share a Content Correction