missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Bottle Liquid Sampler

Incorporates a spring loaded mechanism, which means that liquid only flows in when the handle is squeezed allowing samples to be taken from set locations. Sampling Systems™ Bottle Liquid Sampler takes samples straight into the bottle.

Brand:  Sampling Systems™ 5031C-1500

 View more versions of this product

Product Code. 15869321

  • 645.00 € / Each
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 316L Stainless Steel sampler body
  • Glass bottle
  • Single point
  • Sampling for low to medium viscosity liquids
  • Ideal for low volume (unit dose) sampling
  • The sampler is available with a cover that stops the bottle getting wet
Specifications

Specifications

Liquid Sampler
500 mL Glass Bottle, Bottle Cover
1500 mm
Stainless Steel with Glass Bottle
500 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers