missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotch™ Box Sealing Tape 311+
This high-performance industrial packaging tape is for box sealing, splicing, recouperage and other demanding packaging applications. It offers good performance in damp and cold shipping and storage environments, even in temperatures below freezing.
Brand: Scotch™ 7100220442
17.73 EUR valid until 2025-02-13
Use promo code "24130" to get your promotional price.
Description
- High-performance industrial packaging tape designed for cold and damp temperatures
- Adheres to highly recycled, corrugated boxes
- Good performance over broad temperature ranges
- Quick and easy application by hand, using manual dispensers or using 3M-Matic™ Case Sealers
Specifications
Pressure-sensitive Acrylic | |
Tape | |
Box Sealing Tape | |
216.5 ft. | |
1.88 in. |
Transparent | |
Polypropylene | |
66 m x 48 mm | |
66 m | |
48 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction