missing translation for 'onlineSavingsMsg'
Learn More

Manutan Box trolley, folding with lid, two shelves, 46L capacity

Product Code. 12898646
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12898646

Brand: Manutan A020061

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

A lightweight trolley that instantly transforms from a compact folded position to a ready to use trolley. Ideal for carrying tools and small packages. Easily stored in the folded position. Fitted with parking brake. Moulded plastic construction with strong aluminum supports. Complete with 46ltr carrying box.

  • Two shelves
  • Load capacity: 60kg
  • Open Dimensions (H x W x D): 1030mm x 550mm x 890mm
  • Folded dimensions (H x W x D): 670mm x 470mm x 110mm
  • Weight: 6.9kg
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.