missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled
6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled is high density ribbon with excellent solvent resistance, high heat resistance, and super scratch resistance.
Brand: Brady™ 065959
268.62 EUR valid until 2025-03-09
Use promo code "24130" to get your promotional price.
Includes:
- Spindle
Description
- One-color ribbon for printing a single color onto a label
- R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material
- Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
- Combine Brady label materials with their recommended ribbon series for superior legend performance
Compliance
RoHS compatibility: Pass 2002/95/EC
Specifications
RoHS 2002/95/EC | |
Black 6000 Series Halogen Free Thermal Transfer Printer Ribbon - Brady IP Printer Enabled | |
IP™ Enabled | |
Ink-side out | |
IP300 and IP600 Printers | |
1 Ea. | |
984 ft. | |
4.33 in. | |
1 in. |
IP-R6007HF | |
Black | |
Resin | |
Non-sterile | |
Spindle | |
299.92 m x 109.9 mm (984 ft. x 4.3 in.) | |
299.92 m | |
11 cm | |
2.54 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction