missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled

6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled is high density ribbon with excellent solvent resistance, high heat resistance, and super scratch resistance.

Brand:  Brady™ 066226

148.83 EUR valid until 2025-05-02
Use promo code "24151" to get your promotional price.


 View more versions of this product

Product Code. 12849868

  • 201.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Includes:

  • Spindle

This item is not returnable. View return policy

Description

Description

  • One-color ribbon for printing a single color onto a label
  • R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance when printed on the appropriate label material
  • Recommended for printing on glossy or very smooth label stocks, such as B-483 Ultra Aggressive Polyester and B-423 Permanent Polyester from Brady™
  • Combine Brady label materials with their recommended ribbon series for superior legend performance

Compliance

RoHS compatibility: Pass 2002/95/EC

Specifications

Specifications

RoHS 2002/95/EC
Black
Non-sterile
Spindle
300 m x 83 mm (984 ft. x 3.27 in.)
2.99 cm
8.3 cm
2.54 cm
IP-R6002
Resin
IP300 and IP600 Printers
1 Ea.
984 ft.
3.27 in.
1 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ 6000 Series Thermal Transfer Printer Ribbon IP™ Printer Enabled > 83mm x 300m (3.27 in. x 984 ft.)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.