missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Blank White Pre-Cut Blank Sign Headers
BBP™ Blank White Pre-Cut Blank Sign Headers are made of durable, low-shrink vinyl with ultra-aggressive adhesive that is ideal for labeling pipes, equipment, shelves and nearly any other industrial surface.
204.00 € - 457.00 €
Specifications
Certifications/Compliance | ASME ANSI Z535, OSHA 1910.145 |
---|---|
Description | Outdoor Grade Vinyl Labels for BBP3x Printers |
Adhesive Type | Permanent Acrylic |
Color | White |
Finish | Gloss |
Product Code | Brand | Dimensions (LxW) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Quantity | Price | Quantity & Availability | ||||
11767324
|
Brady™
142195 |
5.7 H x 7.6 cm W | 300/Pk. |
295.00 €
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||||
11777324
|
Brady™
142196 |
2.9 H x 7.2 cm W | 300/Pk. |
217.00 €
Each |
Estimated Shipment: 15-01-2025
Log in to see stock. |
||||
11767254
|
Brady™
142194 |
4 x 6 in. | 175/Pk. |
457.00 €
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||||
11737304
|
Brady™
142197 |
5.7 H x 9.8 cm W | 250/Pk. |
204.00 €
Each |
Estimated Shipment: 12-02-2025
Log in to see stock. |
||||
Description
- Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces—including outdoors
- Conforms and adheres to "difficult" surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
- Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
- 8-10 year average outdoor durability in temperatures from -40°F to 180°F (-40°C to 82°C); can be applied as low as 0°F (-18°C)
Specifications
ASME ANSI Z535, OSHA 1910.145 | |
Permanent Acrylic | |
Gloss | |
Pre-cut Blank Label | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
-40°C to +82°C |
Outdoor Grade Vinyl Labels for BBP3x Printers | |
White | |
Vinyl | |
Pipemarkers, arrow tape, warehouse marking, warning panels, safety signs, arc flash and visual workplace labels | |
-40°F to +180 °F | |
0.004 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title