missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Heavy-Duty Print Ribbon

BBP™ Heavy-Duty B30 Series Drop & Click print ribbons enable 5-second ribbon supply changes. No calibrating, no threading, no waste, no hassles and the ink always faces the right direction.

92.50 € - 216.00 €

Specifications

Product Type Printer Ribbon
Print Technology Thermal Transfer
Length (English) 200 ft.
Width (English) 4.3 in.
Length (Metric) 60.96 m
View More Specs

Products 11
Product Code Brand Color For Use With (Application) Price Quantity & Availability  
Product Code Brand Color For Use With (Application) Price Quantity & Availability  
11736475
View Documents
Brady™
118085
Blue For solvent and scratch resistance
216.00 €
Each
In Stock
to see stock.
Add to basket
 
11726475
View Documents
Brady™
118084
Black For solvent and scratch resistance
216.00 €
Each
In Stock
to see stock.
Add to basket
 
11746475
View Documents
Brady™
118086
Green For solvent and scratch resistance
216.00 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
11756475
View Documents
Brady™
118087
Magenta For solvent and scratch resistance This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
11766475
View Documents
Brady™
118088
Orange For solvent and scratch resistance
216.00 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
11796475
View Documents
Brady™
118091
Yellow For solvent and scratch resistance, Designed to print yellow on white
216.00 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
11776475
View Documents
Brady™
118089
Red For solvent and scratch resistance
216.00 €
Each
In Stock
to see stock.
Add to basket
 
11786475
View Documents
Brady™
118090
White For solvent and scratch resistance
216.00 €
Each
In Stock
to see stock.
Add to basket
 
11706485
View Documents
Brady™
118094
Black For smear, chemical and environmental resistance, Use with Vinyl Self-Laminating, Tamper Evident Metallized Polyester
109.00 €
Each
In Stock
to see stock.
Add to basket
 
13513310
View Documents
Brady™
118093
Black For solvent and scratch resistance, Halogen free, Use with Raised Panel Engraved Plate Substitute
96.05 €
Each
In Stock
to see stock.
Add to basket
 
15783539
View Documents
Brady™
118097
White For solvent and scratch resistance, High heat resistance
92.50 €
Each
Estimated Shipment: 30-01-2025
to see stock.
Add to basket
 
Description

Description

  • One-color ribbon for printing a single color onto a label.
  • ''Drop & Click'' print ribbons for quick and easy supply changes. R6000 Series Halogen-Free Resin Formulation offers excellent solvent, scratch and heat resistance.
  • R4300 Series Ribbons offers strong environmental resistance against smearing and chemicals.
  • R4400 Series Resin Formulation offers excellent resistance to solvents, scratches and high heat when printed on the appropriate label material.
  • R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance.
  • Ribbons are tough, smear-proof that produce long-lasting printed text.
  • Print can withstand years in industrial areas and outdoor conditions.
  • No calibrating, no threading, no waste, no hassles.
Specifications

Specifications

Printer Ribbon
200 ft.
60.96 m
Thermal Transfer
4.3 in.
110 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.