missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ Hi-Performance Polyester Tape
BBP™ Hi-Performance Polyester Tape (B-569) has low halide content and is designed for marking stainless steel pipes particularly in harsh environments.
Brand: Brady™ 117945
This item is not returnable.
View return policy
Description
- Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
- Outdoor grade polyester tape can be thermal transfer printed
- Withstands mild chemicals, oil and water
- Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll
Specifications
High Performance Polyester Tape for BBP3x Printers | |
Green | |
Tape | |
Non-sterile | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 | |
1 Roll | |
-40 to 212°F | |
45 lb./in. | |
0.076 mm | |
30.48 m | |
101 mm |
Acrylic, Permanent, Pressure-sensitive | |
Gloss | |
Polyester | |
Designed for use on Stainless Steel pipes in harsh environments such as the pulp and Paper industry | |
80 Gardner Units | |
3 to 5 Years | |
Brady Workstation, LabelMark, MarkWare | |
-40°C to +100°C | |
0.003 in. | |
100 ft. | |
4 in. |