missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Hi-Performance Polyester Tape

Product Code. 11736405
Click to view available options
Color:
Black
Blue
Clear
Green
Orange
Red
White
Yellow
Width (English):
0.5 in.
1.12 in.
1.125 in.
2.25 in.
3 in.
4 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11736405

Brand: Brady™ 117946

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BBP™ Hi-Performance Polyester Tape (B-569) has low halide content and is designed for marking stainless steel pipes particularly in harsh environments.

  • Durable, ultra-smooth polyester labels with permanent pressure sensitive acrylic adhesive
  • Outdoor grade polyester tape can be thermal transfer printed
  • Withstands mild chemicals, oil and water
  • Enables printers with XY cutters to cut custom shapes or multiple labels out of a single continuous roll

Specifications

Adhesive Type Acrylic, Permanent, Pressure-sensitive
Color Green
Finish Gloss
Format Tape
Material Polyester
Sterility Non-sterile
For Use With (Application) Designed for use on Stainless Steel pipes in harsh environments such as the pulp and Paper industry
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Gloss 80 Gardner Units
Life Span 3 to 5 Years
Quantity 1 Roll
Temperature Range (English) -40 to 212°F
Temperature Range (Metric) -40°C to +100°C
Tensile Strength 45 lb./in.
Thickness (English) 0.003 in.
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 2.25 in.
Alternate Part Number B30C-2250-569-GN
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.