missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BBP™ High Temperature Metallized Polyester Tape
BBP™ High Temperature Metallized Polyester Tape B-565 is a metallized polyester film with a permanent acrylic pressure sensitive adhesive and a topcoat specifically formulated for thermal transfer printing.
253.00 € - 631.00 €
Specifications
Description | Metallised Polyester Tape for BBP3x Printers |
---|---|
Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
Color | Silver |
Finish | Matte |
Format | Tape |
Product Code | Brand | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Price | Quantity & Availability | ||||||
11706385
|
Brady™
117920 |
4 in. |
631.00 €
Each |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
11716385
|
Brady™
117921 |
2.25 in. |
402.00 €
Each |
Estimated Shipment: 04-04-2025
Log in to see stock. |
||||||
11726385
|
Brady™
117922 |
1.12 in. |
253.00 €
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
Description
- The B-565 material is designed for identification labels or rating and serial plates that require nameplate-like quality
- Has an average outdoor durability of 3-5 years
- Service temperature range of -40 to 230° F
- Standard adhesive for smooth surfaces
Specifications
Metallised Polyester Tape for BBP3x Printers | |
Silver | |
Tape | |
Non-sterile | |
BBP30, BBP31, BBP33, BBP35, and BBP37 printers | |
1 | |
1 Roll | |
-40 to 230°F | |
0.0028 in. | |
100 ft. |
Acrylic, Permanent, Pressure-sensitive | |
Matte | |
Polyester | |
For rating and serial plates that utilize barcodes, alphanumeric, graphic symbols, logos | |
60 to 101 Gardner Units | |
3 to 5 Years | |
Brady Workstation, LabelMark, MarkWare | |
-40°C to +110°C | |
0.071 mm | |
30.48 m |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ BBP™ High Temperature Metallized Polyester Tape