missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP™ Tamper-Evident Silver Metallized Polyester Label

Product Code. 11741795
Click to view available options
Height (English):
2 in.
3 in.
Length (English):
1 in.
2 in.
100 ft.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11741795

Brand: Brady™ 118077

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

BBP™ Tamper-Evident Silver Metallized Polyester Labels B-438 have a permanent adhesive that leaves a checkerboard footprint if removed.

  • Designed for rating and serial plates requiring both high-performance and protection against removal
  • Ideal for product labeling, asset tracking and general industrial ID
  • Withstands solvents and variable temperatures
  • Requires minimal handling in order to prevent prematurely exposed checkerboard pattern

Specifications

Certifications/Compliance RoHS 2002/95/EC, UL969
Description Tamper-Evident Metallised Labels for BBP3x Printers
Adhesive Type Acrylic, Tamper-evident
Coating None
Color Silver
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) For asset tracking, general ID
For Use With (Equipment) BBP30, BBP31, BBP33, BBP35, and BBP37 printers
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
No. per Pack 1225 Labels/Box
Quantity 1 Roll
Shape Rectangle
Software Type Brady Workstation, LabelMark, MarkWare
Temperature Range (English) -40°F to +100°F
Temperature Range (Metric) -40°C to +37°C
Tensile Strength 60 lb./in.
Thickness (English) 0.0033 in.
Thickness (Metric) 0.084 mm
Vertical Repeat (Metric) 31.75 mm
Dimensions (LxW) 1 x 3 in.
Length (English) 1 in.
Length (Metric) 2.54. cm
Width (English) 3 in.
Width (Metric) 76.2 mm
Height (English) 3 in.
Height (Metric) 7.62 cm
Alternate Part Number B30-18-438
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.