missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aggressive Adhesive Multi-Purpose Nylon Labels with Ribbon for M21 Printers
High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.
Brand: Brady™ 110895
34.60 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
For wire, cable, faceplates and patch panels
- High adhesion and high pliability are the hallmarks of Brady’s nylon cloth (B-499) label material designed to meet a broad array of identification requirements from control panels to liquid nitrogen environments.
- Application Versatility — Highly pliable material conforms tightly to curved surfaces such as wires and cables while also adhering to stainless steel, textured ABS, Polypropylene, and many other material types.
- Engineered Performance — Resists exposure to cold temperatures, chemicals, greases, oils, cleaners, and detergents.
- Irregular Surfaces — Low profile label material adheres to smooth, rough, or powder-coated surfaces or even materials with low surface energy.
- Certifications — UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant.
Specifications
Autoclavable | |
M21-750-499 | |
Permanent Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Label Cartridge | |
Communications cables, General identification, Laboratory identification, Panel identification, Voice or data identification, Wire and cable marking | |
1 | |
Rectangle | |
-40°C to +90°C | |
0.165 mm | |
16 ft. | |
0.75 in. | |
4.8 cm |
Halogen-free (DIN VDE 0472/parts 815), UL | |
Aggressive Adhesive Multi-purpose Nylon Labels | |
White, Black | |
Cartridge (Label) | |
Thermal Transfer | |
Non-sterile | |
M210 Label Printer, M210-LAB Label Printer, M211 Label Printer, BMP™21 LAB Label Printer, BMP™21-PLUS Label Printer | |
1 Roll | |
-40°F to +194°F | |
6.5 mil | |
16 ft. x 0.75 in. | |
4.88 m | |
19.05 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Aggressive Adhesive Multi-Purpose Nylon Labels with Ribbon for M21 Printers > Aggressive Adhesive Multi-Purpose Nylon Labels with Ribbon for M21 Printers; Size (W x H): 0.750 in. x 16 ft.; Material: Nylon Cloth; Color: Black on White
Spot an opportunity for improvement?Share a Content Correction