missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™21 PLUS Label Printer
Designed specifically for use in data communications, electronics industries
114.00 €
Includes: BMP21 PLUS Printer, M21-750-7425 Label Cartridge, Hard Case, and Quick Start Guide.
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
15204916
|
Brady™
139535 |
BMP21 PLUS Label Printer | |||||||
Description
- Prints 0.25 to 0.75 in. wide identification to maximize amount of data
- Vial label function automatically cuts tape according to size of vial
- Automatic-label formatting for wire wraps, terminal-blocks, patch panels and cable flags and general banner labels
- Greek symbols, time and date stamps for enhanced sample tracking
- Built-in automated serialization and bar code
- ABC keypad, graphics library, label setup keys and menu functions for fast label creation
- Smart Cell Technology for automatic label setup
- Multi-functional accessory with magnet, flashlight and retractable printer stand for easy handling
- Available as kit (BMP21-PLUS-KIT1) which includes AC Adapter
- Molded rubber bumpers provides protection from falls
- Grab and go ridges grip for easy handling
- Cutter and label grabber to hold label after cutting
- Single color printing capability
- Two line LCD display for clear visibility
- Maximum roll length: 21 ft. (6.4m)
- Yellow/Black
- L x W x H: 9.63 x 4.94 x 2.6 in. (24.46 x 12.5 x 6.6cm)
Applications:
Data Communications Labeling, General and Industrial Labeling, Panel Identification, Wire and Cable Marking, Facility, Safety & Maintenance Identification, Barcode Labeling, Circuit Board Labeling, Healthcare Identification, Lean/5S Labeling.
Compliance
BMP21-PLUS: RoHS Compliant, WEEE, EU REACH SVHC
BMP21-PLUS-KIT1: RoHS Compliant, WEEE.
Warranty
Two years.