missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ BMP™51/BMP™53 Label Maker Cartridges
Ribbon and label materials in one cartridge
56.85 € - 98.74 €
Product Code | Brand | Dimensions (L x W) | Thickness (English) | Color | For Use With (Application) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Thickness (English) | Color | For Use With (Application) | Price | Quantity & Availability | ||
12662976
|
Brady™
143233 |
1 x 0.5 in. (25 x 13 mm) | 0.0028 in. | Black | Rating and serial plates that require high performance and resistance to product tampering | ||||
12622996
|
Brady™
143308 |
22.86 x 22.86 mm | 0.0036 in. | White | General and bar code labeling | ||||
15733332
|
Brady™
143327 |
1.25 x 0.25 in. (W x H) | 0.0032 in. | White | Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides | ||||
15591454
|
Brady™
143341 |
13 mm | 0.0065 in. | Black | Wiremarking and general labeling applications | ||||
12724049
|
Brady™
143347 |
13 mm dia. | 0.0065 in. | Yellow | Wiremarking and general labeling applications | ||||
Description
Install or remove ribbon and label material in one easy step. Top-loading cartridge snaps into place for quick changes. Locking mechanism prevents labels from retracting into cartridge. For use with BMP™51, BMP™53 printers. Won't fade, smear, or fall off, so there is only need to label items once.
FreezerBondz™ Polyester
- Can be applied to frosted, frozen, or room temperature vials and tubes without needing to overlap itself
- Extremely thin for fitting in snug racks and centrifuges
- Can be stored in liquid nitrogen or freezers and lasts in autoclaves and hot water baths
- Roll of 180: 3.2W x 0.6cmH (1.25 x .25 in.)
- Roll of 240: 1.3W x 1.3cmH (0.5 x 1.5 in.)
- Color: Black on White
- Nylon cloth material with thick construction for easy handling, but highly conformable
- Can be used on polypropylene in liquid nitrogen or freezer temperatures and lasts in autoclaves
- Size: 1.3cm (0.5 in.)
- Color: Black on Orange
- White vinyl material with matte finish and permanent adhesive
- Tamper evident material fractures to show signs of product tampering and prevent one-piece label removal
- Use caution when removing from liner as material is fragile
- Used for rating and serial plates
- Size: 1.3W x 2.5cmH (0.5 x 1 in.)
- Color: Black on White
- Polyester label with moderate chemical resistance
- Resists short term xylene exposure, DMSO, and ethanol
- Can be used for basic slide identification
- Size: 2.3W x 2.3cmH (0.90 x 0.90 in.)
- Color: Black on White/Semiclear
Specifications
BMP51 Label Printer, BMP53 Label Printer |