missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Dash Space
Dash Space B-514 polyester material is ideal for use in marking aisles, passageways, storage locations, and point out safety equipment and exits.
116.76 € - 141.00 €
Specifications
Certifications/Compliance | RoHS |
---|---|
Material | Polyester |
Quantity | 46/Pk. |
Adhesive Type | Rubber-based |
Description | ToughStripe Prespaced shapes |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11711266
|
Brady™
142177 |
White |
141.00 €
1 roll |
In Stock
Log in to see stock. |
|||||
11741266
|
Brady™
142180 |
Blue |
141.00 €
1 roll |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
11731266
|
Brady™
142179 |
Red | N/A | ||||||
11751266
|
Brady™
142181 |
Green |
141.00 €
1 roll |
Estimated Shipment: 22-01-2025
Log in to see stock. |
|||||
11721266
|
Brady™
142178 |
Black |
141.00 €
1 roll |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||||
Description
- High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
- Tape removes cleanly without any unsightly adhesive residue or damage to the floor
- Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
- Exceeds safety standards for clean, dry non-slip surfaces per ANSI A 1264.2-2006 and OSHA 1910.33
Specifications
RoHS | |
46/Pk. | |
ToughStripe Prespaced shapes | |
0.008 in. | |
50.8 mm | |
Label |
Polyester | |
Rubber-based | |
2 in. | |
8 in. | |
-18 °C-54 °C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title