missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels for B33 Printers
Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
Brand: Brady™ 134102
160.39 EUR valid until 2024-12-20
Use promo code "21731" to get your promotional price.
This item is not returnable.
View return policy
Description
- Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
- Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to +212°F (-196°C to +100°C).
- Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
- Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications
Not Autoclavable | |
FreezerBondz Labels for the BBP33 Printer | |
White | |
Polyester | |
Non-sterile | |
BBP33, i3300, i5300 | |
1 | |
1.62 x 0.600 in. | |
-320°F to +230°F | |
0.081 mm | |
0.6 x 1.625 in. | |
41.15 mm | |
15.2 mm |
RoHS | |
Permanent Acrylic | |
Matte | |
BBP33 Lab Labels | |
Use in laboratory identification such as vials, centrifuge tubes, test tubes, straws and slides | |
Cartridge of 1500 Labels | |
1500/Roll | |
41.27 x 15.2 mm | |
0.0032 in. | |
17.78 mm | |
1.62 in. | |
0.600 in. |