missing translation for 'onlineSavingsMsg'
Learn More

Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels for 3 in. Core Printers

Securely mark lab samples on smooth flat surfaces in challenging environments like liquid nitrogen and freezers with B-490 FreezerBondz™ Cryogenic Matte Polyester Labels.

Brand:  Brady™ 011261

 View more versions of this product

Product Code. 11745703

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

Printable labels for thermal transfer printers

Freezerbondz labels can be applied to frozen surfaces including glass and polypropylene stored in liquid nitrogen. They have good print smudge resistance, solvent resistance, and good high and low temperature performance.

  • Perform well in common laboratory environments such as liquid nitrogen and autoclave applications
  • For tube/vial applications these labels must be wrapped upon itself with at least 1/8 in. overlap
  • Color: White with Matte finish
  • Material: Polyester
Printer Compatibility:
  • Freezerbondz (11-877-244 through -248): BMP71, TLS 2200, TLS-PC Link
  • Freezerbondz (11-877-249 through-251): BBP81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers

Autoclave, Freezer, Hot Water Baths (100°C), Liquid Nitrogen

Specifications

Specifications

RoHS 2002/95/EC
Acrylic, Permanent
Matte
Polyester
General identification, Laboratory identification
1
Rectangle
-320-266°F
0.053 mm
55.88 x 38.1 mm
55.88 mm
38.1 mm
TLS 2200/TLS PC Link Labels
White
Label
Cold Surface Label
BMP™61 Labeling System, BMP™71 Label Printer, BradyPrinter™ M611, TLS 2200™ Thermal Labeling System, TLS-PC LINK™ Thermal Labeling System
100/Roll
55.88 x 38.1 mm
-196°C to +130 °C
15.88 mm
2.2 in.
1.5 in.
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Sonderangebote

Sonderangebote