missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Freezerbondz™ Thermal Transfer Printer Labels
Use these low-profile labels on frozen surfaces or on room-temperature surfaces that will eventually be stored in Liquid nitrogen (-196°C). Freezerbondz™ Thermal Transfer Printer Labels are opaque enough to cover legally protected patient information for compliance with HIPAA requirements.
Brand: Brady™ 805911
This item is not returnable.
View return policy
Description
Identify frosted, frozen or room temperature vials (with overlap). The improved B-492 version FreezerBondz features enhanced performance and related changes to the label size. Superior solvent resistance when printed with R-6400 Series ribbon.Specifications
THT-152-492-3 | |
Permanent Acrylic | |
Matte | |
Polyester | |
27.94 mm | |
3000/Pk. | |
-196°C to +130 °C | |
12.07 mm | |
9.53 mm |
FreezerBondz Thermal Transfer Printer Labels | |
White | |
IP™ Enabled | |
Freezer, Liquid Nitrogen, Hot Water Bath (100°C) | |
2 | |
Rectangle | |
0.081 mm | |
25.40 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction