missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Gate Valve Lockout Devices
Make locking out valves safe and easy
Brand: Brady™ 065563
46.69 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Two sizes to fit valve handles from 1 to 6 in. in diameter (2.54 to 15.2cm)
- Durable, nonadherent plastic resists chemicals, heat, and cold
- Stainless-steel hinge design adds strength and security
- Knockout feature accommodates OS&Y, or “rising stem” gate valves
- Accept all locks with up to 0.35 in. (0.9cm) shackle diameter and 0.75 in. (1.9cm) or greater vertical shackle clearance
Specifications
Gate Valve Lockout | |
Red | |
UL 94 HB | |
16.5 to 25.4 cm | |
276.20 mm | |
−20° to +80°F | |
318.30 mm |
GATE VALVE LOCKOUTS GVLO 6.5-10 RED | |
Polypropylene | |
6.5 to 10 in. | |
Make locking out valves safe and easy | |
1 Ea. | |
0° to 175°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction