missing translation for 'onlineSavingsMsg'
Learn More

Brady™ GlobalMark™ Permanent Vinyl Tapes

Allow labels to stick and stay stuck on highly textured surfaces

Brand:  Brady™ 113109

 View more versions of this product

Product Code. 12783557

  • 559.00 € / Each
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Easily adhere to difficult low-surface energy items such as PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made of recycled plastics.

  • B-595 Vinyl film with permanent adhesive
  • Provide 5 years outdoor durability
  • Available in white and yellow

Compliance

Compliant with RoHS Directive

Specifications

Specifications

RoHS
Acrylic, Permanent
Gloss
GLOBALMARK VINYL B595 WHITE 100MM
60 Gardner Units
1 Roll
-40°C to +82°C
0.102 mm
30 m
100 mm
GLOBALMARK VINYL B595 WHITE 100MM
White
Vinyl
GlobalMark™ Printer
5 Years
-40 to 180°F
0.004 in.
100 ft.
4 in.
30.48 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.