missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Indoor/Outdoor Permanent Adhesive Vinyl Label Cartridges

Indoor/Outdoor Permanent Adhesive Vinyl Label Cartridges adhere to irregular, rough and curved surfaces.

Brand:  Brady™ 142809

27.39 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


 View more versions of this product

Product Code. 12812669

  • 34.30 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Adheres to irregular, rough and curved surfaces

  • For use with BMP™21, BMP21-LAB, BMP21-PLUS, IDPal™, LabPal™ Printers (M210, M210-LAB, M211, BMP21-PLUS, BMP21-LAB, IDPAL, LABPAL).
  • Made of 8-10 year indoor/outdoor material.
  • Matte finish with permanent adhesive.
  • Stands up to grease, oil and most industrial chemicals.
  • Available in various sizes and colors.

Applications:

General identification, laboratory identification, panel identification, panel labels, plant labels, safety labels, Lean/5S and visual workplace labels, pipe marking, tool labeling, equipment labeling and outdoor labeling.

†Compatible with the BMP™21-PLUS printer only.

Compliance

RoHS Compliant, WEEE, EU REACH SVHC

Specifications

Specifications

Label Cartridge
Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-LAB Label Printer, BMP21-PLUS Label Printer
Thermal Transfer
0.375 in.
9.53 mm
0.102 mm
Permanent Acrylic
Gloss
-40°C to +82°C
Freezer
M21-375-595-OR
Black on Orange
Vinyl
21 ft.
6.4 m
0.004 in.
21 x 0.375 in. (6.4 m x 9.53 mm)
Vinyl tape for BMP21-PLUS; BMP21-LAB; BMP21; IDPAL; LABPAL
-40°F to +179.6°F
BS5609:1986 Section 2 and section 3
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.