missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ i5100 IP 1 in. Core R4300 Series Halogen Free Printer Ribbon
IP-enabled i5100 IP 1 in. Core R4300 Series Halogen Free Printer Ribbon features Smart Cell RFID tag allowing ribbons to communicate with the Brady IP industrial label printer.
147.00 € - 307.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | RoHS 2002/95/EC |
Description | Black 4300 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled |
Color | Black |
Format | IP™ Enabled |
Product Code | Brand | Width (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Price | Quantity & Availability | ||||||
10266223
|
Brady™
066027 |
3.27 in. |
200.00 €
Each |
In Stock
Log in to see stock. |
||||||
11553005
|
Brady™
066028 |
2.3 in. |
147.00 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
11816281
|
Brady™
065886 |
4.3 in. |
307.00 €
Each |
In Stock
Log in to see stock. |
||||||
Description
- Strong environmental resistance against smearing and chemicals
- Reliable, sharp-edge print quality to maximize bar code readability
- Wax/resin formulation
- Compatible with IP300 and IP600 printers
- Core I.D.: 25.4 mm (1 in.), ink side out
- Includes spindle
- Color: Black
Compliance
RoHS compatibility: Pass 2002/95/EC
Specifications
Not Autoclavable | |
Black 4300 Series Thermal Transfer Printer Ribbon - Brady IP Printer Enabled | |
IP™ Enabled | |
Ink-side out | |
Non-sterile | |
1 Ea. | |
299.92 m | |
2.54 cm |
RoHS 2002/95/EC | |
Black | |
Resin, Wax | |
Thermal Transfer Printer Ribbon | |
Spindle | |
984 ft. | |
1 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ i5100 IP 1 in. Core R4300 Series Halogen Free Printer Ribbon