missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Maker Vinyl Cartridges (B-427) for BMP51, BMP53, BMP41 Printers
Click to view available options
Color:
Black, White, Clear
Black, Yellow
Size (Metric):
12.7 x 19.050 mm
12.7 x 25.4 mm
12.7 x 31.75 mm
12.7 x 38.1 mm
19.050 x 25.4 mm
19.050 x 38.1 mm
25.4 x 101.6 mm
25.4 x 19.050 mm
25.4 x 25.4 mm
25.4 x 31.750 mm
25.4 x 38.1 mm
25.4 x 63.5 mm
Size (English):
0.5 x 0.75 in.
0.5 x 1 in.
0.5 x 1.25 in.
0.5 x 1.5 in.
0.75 x 1 in.
0.75 x 1.5 in.
1 x 0.75 in.
1 x 1 in.
1 x 1.25 in.
1 x 1.5 in.
1 x 2.5 in.
1 x 4 in.
Unit Size:
Each
Beschreibung
- Feature printable zone in white or yellow
- Transparent, non printable area wraps around wires and cables for laminating printed texts
- Offers resistance to abrasion, handling, solvents, water, oil and dirt
- Available in various sizes
Spezifikation
Spezifikation
| Certifications/Compliance | UL Recognised to UL969 Labelling and Marking Standard when printed with the Brady Series R4300 and R6200 ribbons. See UL files MH17154 for specific details. Brady customers should specify at purchase if they require UL Recognised B-427 labels. Brady sel |
| Description | BMP41/BMP51/BMP53 Labelmaker Labels |
| Adhesive Type | Permanent Acrylic |
| Color | Black, White, Clear |
| Finish | Matte |
| Material | Self-laminating Vinyl (B-427) |
| Product Type | Label Maker Cartridge |
| For Use With (Equipment) | BMP™51,BMP™53,BMP™41 Printers |
| Labels per Row | 1 |
| Quantity | 1 Ea. (360 labels) |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur