missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Labels for Desktop Laser Printers
Labels for Desktop Laser Printers ideal for rating plates, asset identification, and general purpose labeling applications.
Brand: Brady™ 089404
262.35 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
This item is not returnable.
View return policy
Description
- Durable, chemical- and solvent-resistant labels for use with a variety of laser printers.
- High resolution, good solvent and smudge resistance, moderate to high temperature performance.
- Withstand extreme laboratory environments.
Specifications
Autoclavable | |
LAT-59-361-2.5 | |
Permanent Acrylic | |
Matte | |
Polyester | |
Printable Label | |
Freezers, Liquid Nitrogen, Autoclaves, Hot Water baths | |
Pack of 56 Sheets | |
2500 Pk. | |
2.625 x 0.6 in. (L x W) | |
2 mil | |
0.6 in. | |
2.625 in. | |
6.66 cm |
ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155 | |
LaserTab Laser Printable Labels | |
Translucent | |
Label | |
Laser | |
Non-sterile | |
68.58 mm | |
3 | |
Rectangle | |
-70°C to +110°C | |
0.051 mm | |
15.24 mm | |
1 in. | |
25.40 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction