missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ and IDXPERT™ Nylon Cloth Printer Labels
Use these labels for a variety of general labeling needs. Brady™ LABXPERT™ and IDXPERT™ Nylon Cloth Printer Labels are ideal for LABXPERT™ and IDXPERT™ printers.
Brand: Brady™ 060950
This item is not returnable.
View return policy
Description
- Nylon cloth labels
- Matte finish
- Permanent acrylic adhesive
Specifications
UL | |
Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Centrifuge tube, Eppendorf tube, Laboratory identification, Tube, Vial, Vial top | |
1 | |
300/Pk. | |
-40°C to +90°C | |
25.40 mm | |
9.53 mm |
Powder Coated, Smooth, Textured/Rough | |
Black, White | |
Cartridge, Label | |
Printable Label | |
iDXPERT™, LabXpert™ Printer | |
300 Labels | |
Rectangle with Rounded Corners | |
0.165 mm | |
9.53 mm |