missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Rating/Nameplate Labels
Click to view available options
Color:
White
Unit Size:
1 roll
Description
For rating plates, general identification, faceplates, panels, and equipment. See below for materials and sizes. Labels are sold in rolls.
- Easy-to-load, industrial-strength labels and tapes are available in a wide variety of materials, sizes, and colors to meet surface, color, and regulatory requirements
- For smooth surfaces such as uncoated metal, plastic, and glass, use “permanent” tapes
- Material choices include glossy or clear polyester, metallized polyester with a silver finish, colored vinyl, and heat-shrinking polyolefin
- Use “Ultra-Aggressive” tapes on highly textured and/or low-surface energy surfaces such as powder coated, plastic ABS, and polypropylene
Specifications
Specifications
| Certifications/Compliance | AGA, CSA, Halogen-free (DIN VDE 0472/parts 815), UL |
| Description | Surface Mount |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Gloss |
| Format | Label |
| Material | Polyester |
| Product Type | TLS 2200™/TLS-PC Link™ Label |
| For Use With (Application) | Asset tracking, Barcoding, Bottles, Component ID, Conical tube, Deep well plate, Equipment ID, General purpose ID, Petri dish, Rating plates, Through hole-top |
| For Use With (Equipment) | BMP™71, TLS 2200™, TLS-PC Link™ |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction