missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Polyester Laboratory Labels
Self-laminating Polyester Laboratory Labels (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
166.00 € - 313.00 €
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Finish | Matte |
Material | Polyester |
Product Type | Laboratory Label |
Sterility | Non-sterile |
Product Code | Brand | Height (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (English) | Width (English) | Price | Quantity & Availability | ||||
13553330
|
Brady™
143013 |
1 in. | 2.6 in. |
313.00 €
Each |
Estimated Shipment: 10-12-2024
Log in to see stock. |
||||
15149452
|
Brady™
143012 |
2.1 in. | 0.5 in. |
166.00 €
Each |
In Stock
Log in to see stock. |
||||
13543330
|
Brady™
143014 |
1.6 in. | 0.6 in. |
179.00 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -320 to 230° F (-196 to 110° C)
Specifications
Acrylic, Permanent | |
Polyester | |
Non-sterile | |
1500/Pk. |
Matte | |
Laboratory Label | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides | |
0.0019 in. |