missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer General-Purpose Labels
Thermal Transfer General-Purpose Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.
Brand: Brady™ 062368
This item is not returnable.
View return policy
Description
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable.
- Recommended for indoor use.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted.
- Service temperature of -40°F to +193°F (-40°C to +90°C).
- Labels are designed to fit 1.8 mL to 10 mL test tubes.
- A ribbon is required to print this material.
- Use Part Number IP-R4306 for the BradyPrinter i5100 or BRADY IP™ Series Label Printer; use R4306 for a different printer.
Specifications
Autoclavable | |
THT-136-499-3 | |
Permanent Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Thermal Transfer Printer Label | |
Bottles, Conical tube, deep well plate, Laboratory identification, Petri dish | |
Roll of 3000 Labels | |
3000 Pk. | |
-40°F to +194°F | |
0.0065 in. | |
22.23 mm | |
1.5 in. | |
0.75 in. |
UL, UL969, CSA, C22.2 No.0.15-95, DIN VDE 0472 Part 815, RoHS, Pass 2002/95/EC | |
Surface Mount | |
White | |
Label | |
Thermal Transfer | |
Non-sterile | |
BBP81, i5100, i7100, PR Plus, IP Series, THT 3 in. Core Printers | |
1 | |
Rectangle | |
-40°C to +90°C | |
0.165 mm | |
0.75 x 1.5 in. | |
38.10 mm | |
38.10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction