missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Nylon Cloth Labels
Thermal Transfer Printable Nylon Cloth Labels with high adhesion for use in autoclave, freezer or liquid nitrogen.
Brand: Brady™ 116376
216.32 EUR valid until 2024-09-30
Use promo code "21675" to get your promotional price.
This item is not returnable.
View return policy
Description
- White, matte finished labels suitable for use in laboratory identifications and vial labeling.
- Low profile.
- Recommended for use with Brady thermal transfer printer ribbon series 4900.
- Compatible with color Brady series 6200, 6000, 4300, and 4500.
Specifications
Autoclavable | |
Thermal Transfer Printer Labels | |
White | |
Label | |
Single-side Printable | |
Labels | |
For wiremarking and general labeling applications | |
Roll of 1500 Labels | |
2 Years | |
1500 Pk. | |
0.75 x 1.5 in. (L x W) | |
1.9 x 3.8 cm | |
-40°C to +90°C | |
0.0065 in. | |
22.23 mm | |
38.10 mm | |
0.75 in. | |
1 in. |
UL, CSA C22.2 No.0.15-95, RoHS 2002/95/EC, DIN VDE 0472 part 815 | |
Permanent Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Thermal Transfer | |
Non-sterile | |
BBP™11 Thermal Transfer Printer | |
1 | |
-40 °C | |
Rectangle with Rounded Corners | |
0.75 x 1.5 in. | |
-40°F to +194°F | |
80 lb./in. | |
0.166 mm | |
1.5 in. | |
1.5 in. | |
19.05 mm | |
2.54 cm |