missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Thermal Transfer Printable Labels
Thermal Transfer Tube and Vial Top Label Set are Nylon Cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces, such as wire and cable.
Brand: Brady™ 062358
291.43 EUR valid until 2025-02-13
Use promo code "24130" to get your promotional price.
This item is not returnable.
View return policy
Description
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Service temperature of −40 to 193°F (−40 to 90°C)
Specifications
Not Autoclavable | |
THT-126-499-3 | |
Permanent Acrylic | |
Matte | |
Nylon Cloth | |
Thermal Transfer Printer Label | |
Freezer, Liquid Nitrogen, Autoclave | |
1 | |
Rectangle with Rounded Corners | |
0.0065 in. | |
15.24 mm | |
22.86 mm | |
12.70 mm |
UL Recognised, CSA Accepted, Halogen Free (DIN VDE 0472/part 815) | |
Thermal Transfer Printable Labels | |
White | |
Label | |
Thermal Transfer | |
Non-sterile | |
Bottles, Flasks and Dishes, Conical and Large Tubes, Centrifuge, Eppendorf and PCR Tubes, Vials and Tubes, Vial Tops | |
3000/Roll | |
-40°C to +90°C | |
0.165 mm | |
0.5 x 0.9 in. | |
12.7 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction