missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-laminating Cryogenic Polyester Labels

Self-laminating Cryogenic Polyester Labels for 1 to 8 mL vials.

Brand:  Brady™ 062363

 View more versions of this product

Product Code. 10031942

  • 489.00 € / 1 roll
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Specialized: Clear overlaminate protects text and barcodes on vials, centrifuge tubes, test tubes, straws, and slides from liquid nitrogen to autoclaves.
  • Durable: Labels withstand solvents, smudges, and extreme temps from -320 to 266°F (-196 to 130°C).
  • Adhesive: Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel, and copper.
  • Certifications: RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications

Specifications

Autoclavable
THT-131-461-3
Permanent Acrylic, Permanent
Matte
Polyester
Labels
Laboratory identification, tube, vial
Roll of 3000 Labels
196°C
Rectangle
-321°F to +230°F
1.9 mil
28.58 mm
66.68 mm
25.40 mm
25.40 mm
Halogen-free (DIN VDE 0472/parts 815)
Thermal Transfer Printable Labels
Translucent, White
Label
Thermal Transfer
Non-sterile
BBP81, i5100, i7100, PR Plus, IP Series, THT 3 in. Core Printers
1
3000 Pk.
1 x 2.625 in. (L x W)
-196°C to +110°C
0.048 mm
2.62 in.
1 in.
1 in.
25.40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.