missing translation for 'onlineSavingsMsg'
Learn More

Brady™ TLS 2200™ and TLS-PC Link™ Portable Thermal Transfer Printer Labels for 0.5 to 8mL Vials/Tubes

Labels for 0.5 to 8mL vials or tubes

Brand:  Brady™ 062279

 View more versions of this product

Product Code. 10375502

This item is not returnable. View return policy

Description

Description

  • Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
  • Printable labels allow more information to fit on any size legend
  • Choice of materials suitable for different environments from liquid nitrogen to autoclaves
  • Special self-laminating or wraparound polyester labels protect print from scratches; extreme temperatures; and chemicals and solvents including xylene, IPA, ethanol, and DMSO

Order Info

Labels available in other materials and sizes; contact your Customer Service Representative for ordering information.

Specifications

Specifications

Halogen-free (DIN VDE 0472/parts 815)
Acrylic, Permanent
Matte
Polyester
Cryo Vial, Laboratory identification
1
Rectangle
-70°C to +100°C
69.85 mm
25.40 mm
66.675 mm
TLS 2200/TLS PC Link Labels
Yellow, Translucent
Label
TLS 2200™/TLS-PC Link™ Label
BMP™71, TLS 2200™, TLS-PC Link™
100/Roll
-94 to 212°F
0.048 mm
1 in.
2.6 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ TLS 2200™ and TLS-PC Link™ Portable Thermal Transfer Printer Labels for 0.5 to 8mL Vials/Tubes > Yellow Self-laminating Polyester; 2.625 x 1 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.